1-1/2 in. 6 dfu Polypropylene Air Vent in Black
1-1/2 in. 6 dfu Polypropylene Air Vent in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/2" polypropylene tubular adapter
- For venting 2" DWV and smaller
- 6 DFU
- Made in the USA
- ASTM D-2661;ASTM D-2665
- NSF 14
- ASSE 1050;ASSE 1051
- Includes screening on air inlets to protect the seal
Specifications
- ASSE Standards:
- ASSE 1050, ASSE 1051, ASSE 1051-2009
- ASTM:
- ASTM F-409
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Black
- DFU:
- 6 dfu
- Fits Pipe Size:
- 1-1/2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 14
- NSF Certified:
- Yes
- WaterSense Labeled:
- No