Spring Check Valve 1-1/2 in. FNPT
Spring Check Valve 1-1/2 in. FNPT
Package Quantity Info:
EA: 1 CA: 30 PT: 1410-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Low cracking pressure 1/2 PSI
- Flow profile designed to minimize head loss easy design
- Soft seat for bubble tight shutoff, spring loaded for fast seating action
- Not for use at or below ground level
- Stainless steel springs with neoprene o-ring seal
- Can be installed in all positions including the vertical down direction
- Patented disc guide
- High technology materials to ensure best resistance in any condition
- Low Lead Compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 2-7/8 in
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-17/100 in
- Material:
- Brass
- Maximum Temperature:
- 210
- Minimum Temperature:
- 10
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 400#
- Valve Disc Material:
- Plastic
- Valve Seat Material:
- NBR
- Valve Size:
- 1-1/2 in
- Weight:
- 1.61 lb
- Width:
- 3-3/16 in