1-1/2 in. CPVC CTS x FIP Stainless Steel Adapter

Part #PFXCPFAJ  |  Item #4309646

$28.22 EACH
(Pricing is for 1-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #PFXCPFAD | Item #4309657 | Mfr. Part #PFXCPFAD

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.49 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #PFXCPFAF | Item #4309658 | Mfr. Part #PFXCPFAF

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.69 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #PFXCPFAG | Item #4309644

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.46 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #PFXCPFAH | Item #4309645

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.91 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #PFXCPFAJ | Item #4309646

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.22 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #PFXCPFAK | Item #4309647

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.61 /EACH

    Added to your cart. View Cart

Product Details

  • CPVC/SS transition fittings
  • Molded CPVC adapter with 300 series stainless steel female adapter
  • Compact design
  • Max Pressure: 100 psi @ 180°F

Lead Law Compliant

Documents

Specifications

End Connection 1: CTS

End Connection 2: FIP

End Connections: CTS x FIP

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 100 psi

Maximum Temperature: 180

Type: PFXCPFAJ