1-1/2 in. CPVC Reduced Port Ball Valve with Solvent Weld Connection

Part #PFCBVNJ  |  Item #7856096  |  Manufacturer Part #PFCBVNJ

$21.77 EACH
(Pricing is for 1-1/2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1-1/2 in. cpvc ball valve
  • End Connections: Solvent Weld
  • Valve Length: 4.598 in.
  • Maximum Temperature: 194 degrees (F)
  • Valve Pressure Class: 100#
  • Recommended Application: Hot & cold water
  • NSF 61 Annex G
  • ANSI 61 Annex G
  • Not for use with compressed air or gases
  • Max Pressure: 150 psi

Documents

Specifications

ANSI Specifications: [ANSI Standard 61, ANSI 14]

Clean Bagged: No

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

FM Approved: No

Handle Length in : 3-93/100 in

Handle Material: ABS

Height: 2-16/25 in

High Pressure: 150

IAPMO Listed: No

MA Approved: Yes

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 14, NSF Standard 61]

Recommended Valve Application: Water

Temperature Rating: 73.2

UL Listed: No

Valve Body Material: CPVC

Valve Operator: Lever Handle

Valve Port Opening: Reduced Port

Valve Seat Material: EPDM

Valve Size: 1-1/2 in

Valve Type: Ball Valve

WaterSense Labeled: No