1-1/2 in. Plastic Hanger

You last purchased this on
 
PROFLO®

PF33847 Series 1-1/2 in. Plastic Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

PF33847 Series 1-1/2 in. Plastic Hanger

  • Fast #
  • Part #PF33845
  • Item #760265
  • Manufacturer Part #33845
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 84 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Product Details

  • Nail holes on all four sides for attachment at various angles and pipe runs
  • ABS construction
  • For use on SCH 40 pipe
  • Max temperature: 240° F
  • Color/finish: White
  • Safe load: 50 lbs.
  • Nails included
  • Requires Certification

Specifications

Application:
DWV Pipe, Schedule 40 Pipe
Collection:
PF33847 Series
Color Finish Category:
Whites
Color Finish Name:
White
Fits Pipe Size:
1-1/2 in
Height:
3/10 in
Length:
7 in
Material:
Plastic
Material Type:
ABS
Origin:
Global
Product Type:
J Hanger, Nail
Temperature Range:
Up to 240 Deg F
Width:
3 in
Work Load Limit:
50 lb
cUPC Certified:
Yes