1-1/2 in. F1960 CPVC and Stainless Steel Coupling

You last purchased this on
 
PROFLO®

1-1/2 in. F1960 CPVC and Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1-1/2 in. F1960 CPVC and Stainless Steel Coupling

  • Fast #
  • Part #PFXCPPAJ
  • Item #8893064
  • Manufacturer Part #RF1041500S
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 14-2015, ANSI 372-2016, ANSI 61-2019
ASTM:
ASTM D2846-2017be1
CSA Certified:
CSA B137.6-2017
Clean Bagged:
No
End Connection 1:
F1960
End Connection 2:
F1960
End Connections:
F1960
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Plastic, Stainless Steel
Material Type:
CPVC
NSF:
NSF 14-2015, NSF 372-2016, NSF 61-2019
NSF Certified:
Yes
UL Listed:
No
WaterSense Labeled:
No