1-1/2 in. IPS Chrome Plastic Escutcheon
1-1/2 in. IPS Chrome Plastic Escutcheon
Package Quantity Info:
EA: 1 IP: 25 CA: 1000 PT: 29000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pipe Size (Inside Diameter): 1-1/2 in
- Outside Diameter: 2-7/8 in
- Construction Material: Plastic
- Material: Plastic
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Outside:
- 2-7/8 in
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Solid
- Fits Pipe Size:
- 1-1/2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Escutcheon
- WaterSense Labeled:
- No