PROFLO®

1-1/2 in. Plastic Split Escutcheon in White

Part #PFSEJ  |  Manufacturer Part #111926

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Iron pipe size
  • Material: ABS
  • Shallow, split design

Documents

Specifications

Escutcheon Connection Type: IPS

Escutcheon Style: Split

Fits Pipe Size: 1-1/2 in

Type: PFSEJWH