1-1/2 in. PVC Compression Check Valve
1-1/2 in. PVC Compression Check Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 720-
Pick Up: 5 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Full flow design reduces flow loss
- Compression end connections for quick and easy installation
- Constructed from durable type 1 PVC
- Can be installed vertically or horizontally
Specifications
- ANSI:
- ANSI 14-2016
- ASTM:
- ASTM D-2466
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Length:
- 8-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Disc Material:
- PVC
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve
- WaterSense Labeled:
- No