PROFLO®
1-1/2 in. Rough Slip Nut
Part #PFSNRBJ | Item #1192758 | Manufacturer Part #SNRBJ
$2.37
EACH
Diameter:
1-1/2 inProduct Details
- Item showen in Polished Chrome
Documents
Specifications
Color Finish: Satin Bronze
Color Finish Category: Bronze Tones
Diameter: 1-1/2 in
Material: Brass
Outside Diameter: 1-1/2 in