1-1/2 in. PVC Schedule 80 Union with EPDM O-Ring
1-1/2 in. PVC Schedule 80 Union with EPDM O-Ring
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Fits SCH 40 and SCH 80 pipe
- Solvent weld connection
- PVC construction with EPDM O-rings
- IAPMO listed
- NSF 61
- Max Pressure: 150 psi @ 73.4°F
Documents
Specifications
- ANSI:
- ANSI Standard 61, ANSI 14
- Application:
- Schedule 40 Pipe, Schedule 80 Pipe
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- Slip
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Union
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF:
- NSF Standard 61, NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80
- WaterSense Labeled:
- No