PROFLO®

1-1/2 x 1-1/2 x 6 in. Nipple with Flange in Chrome

Part #PF250  |  Item #465675

$35.25 EACH

Fits Pipe Size:

1-1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  5
  • Case:  50
  • Pallet:  1300
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • 1 1/2" x 6"
  • For use on brass threaded drains
  • Brass construction
  • Chrome plated

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Component Type: Nipple

Fits Pipe Size: 1-1/2 in

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in x 1-1/2 in

Length: 6 in

Material: Brass

Trim Ring: No