1-1/2 x 1-1/4 in. Slip x Female DWV Reducing Trap Brass Adapter

You last purchased this on
 
PROFLO®

1-1/2 x 1-1/4 in. Slip x Female DWV Reducing Trap Brass Adapter

  • Fast #
  • Part #PF2040
  • Item #308231
  • Manufacturer Part #2040
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1-1/2 x 1-1/4 in. Slip x Female DWV Reducing Trap Brass Adapter

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Brass slip ring
  • Diecast nut
  • Brass body
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Slip
End Connection 2:
Female
End Connections:
Slip x Female
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
UL Listed:
No