• Cart

DESCRIPTION

  • Does not include P-trap
  • Includes TPR washer
  • Polypropylene construction
  • Slip joint adapter

PROFLO® 1-1/2 x 13 in. Plastic End Outlet Waste Disposer Kit

PFEWP20

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
13 in
Material
Plastic
Material Type
Polypropylene

Starting at
$6.08
EACH
  • QUANTITY