1-1/2 x 18 in. 12 ga Plate Strap with 6 Holes
1-1/2 x 18 in. 12 ga Plate Strap with 6 Holes
Frequently Purchased Together
Product Details
- Steel plate straps
Specifications
- Gauge (metal):
- 12 ga
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PFPS18126
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in