1-1/2 x 18 in. 16 ga FHA Plate

You last purchased this on
 
PROFLO®

1-1/2 x 18 in. 16 ga FHA Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1-1/2 x 18 in. 16 ga FHA Plate

  • Fast #
  • Part #PF916J18
  • Item #1636370
  • Manufacturer Part #PF916J18
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Steel plate straps
  • Requires Certification

Specifications

Gauge (metal):
16 ga
Length:
18 in
MA Approved -:
No
Material:
Steel
WaterSense Labeled:
No
Width:
1-1/2 in