1-1/2 x 3/4 in. Washing Machine Tee

Part #PFWTI75  |  Item #303204  |  Manufacturer Part #NWT175

$9.12 EACH

Fitting Sizes:

1-1/2 in x 3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Connection: 1 1/2" Slip x 3/4" MIP or 1/2" FIP
  • Individually boxed
  • Rough Brass

Documents

Specifications

End Connection 1: Slip

End Connection 2: MIP/FIP

Fitting Size 1: 1-1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1-1/2 in x 3/4 in

Material: Brass

Type: PFWTI75