• Cart

DESCRIPTION

  • Interlocking style

PROFLO® 1-1/2 x 6 in. Stud Guard Interlock

PF922JU

Gauge:

SPECIFICATIONS

Coating
Galvanized
Gauge
16
Length
6 in
Material
Steel
Width
1-1/2 in

Starting at
$0.62
EACH
  • QUANTITY

DOCUMENTS