PROFLO®
1-1/2 x 9 in. 12 ga Plate Strap with 6 Holes
Part #PFPS09126 | Item #1376213
$0.98
EACH
(Pricing is for 9 in)
Length:
Product Details
- Steel plate straps
Documents
Specifications
Gauge: 12
Length: 9 in
Material: Steel
Type: PFPS09126
Width: 1-1/2 in