1-1/4 in. CTS Epoxy Coated Bell Hanger
1-1/4 in. CTS Epoxy Coated Bell Hanger
Frequently Purchased Together
Product Details
- Epoxy coated steel/copper tube size bell hangers with zinc dichromate screws
- Recessed mounting screw has a pierce point to penetrate metal studs
- Assembled with #10 x 2 coarse thread drywall screw
- Provides 13/16" standoff
Documents
Specifications
- Coating:
- Epoxy
- Diameter - Outside:
- 1-3/8 in
- Fits Pipe Size:
- 1-1/4 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Type:
- PFBHH
- WaterSense Labeled:
- No