1-1/4 in. Steel Hinged Escutcheon in Chrome Plated
PFF170 1-1/4 in. Steel Hinged Escutcheon in Chrome Plated
Package Quantity Info:
EA: 1 IP: 12 CA: 600 PT: 7200-
Pick Up: 7 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pipe Size (Inside Diameter): 1-3/8 in
- Outside Diameter: 3-1/2 in
- Construction Material: Steel
- Color/Finish: Chrome
Specifications
- Application:
- Copper Tube, Iron Pipe
- CARB OTC LEED Compliant:
- No
- Collection:
- PFF170
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter - Outside:
- 3-1/2 in
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Hinged
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- GSA Approved:
- No
- Gauge (metal):
- 28 ga
- Hardware Included:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Floor and Ceiling Plate
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb