1-1/4 in. Metal Bell Escutcheon in Chrome
1-1/4 in. Metal Bell Escutcheon in Chrome
-
Pick Up: 48 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pipe Size (Inside Diameter): 1-1/4 in
- Outside Diameter: 3 in
- Construction Material: Metal
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Outside:
- 3 in
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Bell
- Fits Pipe Size:
- 1-1/4 in
- MA Approved -:
- No
- Material:
- Metal
- Product Type:
- Escutcheon
- WaterSense Labeled:
- No