1-1/4 in. MIP Raised Square Head Cut IPS Brass Plug

Part #PFBP5RHH  |  Item #284891  |  Manufacturer Part #JBP5RHH

$2.55 EACH
(Pricing is for 1-1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #PFBP5RH10 | Item #3824947 | Mfr. Part #PFBP5RH10

    Call for Pricing
    Call for Pricing
    Call us for price
    $368.27 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #PFBP5RHH | Item #284891 | Mfr. Part #JBP5RHH

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.55 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #PFBP5RHJ | Item #284892 | Mfr. Part #JBP5RHJ

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.33 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #PFBP5RHK | Item #284895 | Mfr. Part #JBP5RHK

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.85 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #PFBP5RHL | Item #284897 | Mfr. Part #JBP5RHL

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.42 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #PFBP5RHM | Item #284899 | Mfr. Part #JBP5RHM

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.77 /EACH

    Added to your cart. View Cart
  • 3-1/2 in

    Part #PFBP5RHN | Item #284901 | Mfr. Part #JBP5RHN

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.20 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #PFBP5RHP | Item #284903 | Mfr. Part #JBP5RHP

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.44 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #PFBP5RHS | Item #284905 | Mfr. Part #JBP5RHS

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.85 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #PFBP5RHU | Item #284907 | Mfr. Part #JBP5RHU

    Call for Pricing
    Call for Pricing
    Call us for price
    $48.08 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #PFBP5RHX | Item #284909 | Mfr. Part #JBP5RHX

    Call for Pricing
    Call for Pricing
    Call us for price
    $62.71 /EACH

    Added to your cart. View Cart

Product Details

  • Brass construction
  • Raised square head design
  • IPS connection
  • For residential and light commercial use
  • Not for pressure applications
  • Southern code
  • Straight fitting type

Specifications

End Connection 1: MIPS

End Connections: MIPS

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Plug

Head Style: Square Head

MA Approved: No

Material: Brass

Type: PFBP5RHH

WaterSense Labeled: No