1-1/4 in. Rubber Slip Nut Washer
1-1/4 in. Rubber Slip Nut Washer
Package Quantity Info:
EA: 1 IP: 100 CA: 5000 PT: 5000-
Pick Up: 63 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Rubber construction
Specifications
- Diameter - Inside 1:
- 1-1/4 in
- MA Approved -:
- No
- Material:
- Rubber
- WaterSense Labeled:
- No