1-1/4 in. Washer in Silver (Pack of 10)
1-1/4 in. Washer in Silver (Pack of 10)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible design provides positive seal
- Color/finish: Silver
- Thermoplastic rubber (TPR)
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic, Rubber
- Material Type:
- TPR
- NSF Certified:
- No
- Package Quantity:
- 10
- Product Type:
- Washer
- WaterSense Labeled:
- No