1-1/4 in. Zinc Slip Nut in Polished Chrome

You last purchased this on
 
PROFLO®

1-1/4 in. Zinc Slip Nut in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1-1/4 in. Zinc Slip Nut in Polished Chrome

  • Fast #
  • Part #PFSNH
  • Item #272547
  • Manufacturer Part #BS1B
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Diameter: 1-1/4"
  • Material: zinc
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter - Inside 1:
1-1/4 in
MA Approved -:
No
Material:
Zinc
WaterSense Labeled:
No