DESCRIPTION

  • Box flange
  • Brass construction
  • Cast brass body and tubular wall bend
  • Chrome
  • Includes brass nuts
  • Semi-cast design

PROFLO® 1-1/4 x 1-1/2 in. Semi Cast P-Trap with Cast Body Chrome

PFPTB401

Inside Diameter:

1-1/2 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/2 in
Inside Diameter 2
1-1/4 in
Material
Brass

$61.36
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment