1-1/4 x 1-1/4 in. Bronze Female Iron Pipe Hot Water Union Elbow

Part #PF438H  |  Item #2639484  |  Manufacturer Part #UB-438H

$31.76 EACH
(Pricing is for 1-1/4 in)

Fitting Sizes:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • End Connection: FIP x MIP
  • For use on heating applications
  • Forged brass tailpiece
  • Includes bronze nut and elbow
  • Male union
  • Max Pressure: 125 psi
  • Max Temperature: 160°F

Specifications

End Connection 1: FIP

End Connection 2: MIP

End Connections: FIP x MIP

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Material: Bronze

Type: PF438H