DESCRIPTION

  • Cast brass body
  • Brass construction
  • Chrome plated

PROFLO® 1-1/4 x 6 in. 17 ga Grid Drain Chrome Plated

PFGD100

Manufacturer Part #: M155A

Color/Finish

Chrome Plated

SPECIFICATIONS

Gauge
17
Grid Drain Material
Brass
Overflow Included Yes or No
Yes
Strainer Diameter
2-6/25 in
Tailpiece Length
6 in
Type
PFGD100

Print

Frequently Purchased Together

+
+

This Item: PROFLO® 1-1/4 x 6 in. 17 ga Grid Drain Chrome Plated