DESCRIPTION

  • Operating range of 35 to 75 psig (245 to 525 kPa)
  • Pressure drop of 5 to 10 psig (35 to 70 kPa) required to activate the priming valve
  • Primes 1 or 2 floor drains

PROFLO® 1/2 Auto Trap Primer Valve P2500

PFP2500

End Connection 1:

MIP

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Material
Brass

Starting at
$106.78
EACH
  • QUANTITY