DESCRIPTION

  • Bell Type
  • Chrome plated
  • Fits iron pipe or copper tube
  • Steel construction

PROFLO® 1/2 in. Copper Tube Size 5/8 OD Bell Escutcheon

PFBE7

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/8 in
End Connection 1
OD
Faucet Connection
CTS
Fits Pipe Size
5/8 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1.06
EACH
  • QUANTITY