DESCRIPTION

  • Brass body
  • Chrome plated
  • Machined in one piece from extruded brass bar stock
  • Multi-turn design
  • Multi-turn straight stop

PROFLO® 1/2 in. CPVC x 3/8 in. Comp Strainer Stop

PFXSV32

Color Finish

 

SPECIFICATIONS

Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
CPVC
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
Valve Operator
Multi Turn
Valve Size
1/2 in, 3/8 in
Valve Type
Straight Supply Stop Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY

DOCUMENTS