DESCRIPTION

  • Vandal resistant screws

PROFLO® 1.5 gpm 3-Hole Bar Faucet with Double Lever Handle

PFWS1350

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Center Size
4 in
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
8-7/8 in
Spout Reach
3-5/8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY