DESCRIPTION

  • Bell Type
  • Chrome plated
  • Fits iron pipe or copper tube
  • Steel construction
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1/2 in. IPS Bell Escutcheon

PFBE2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/8 in
End Connection 1
IPS
Faucet Connection
IPS
Fits Pipe Size
1/2 in
Material
Steel

Starting at
$1.06
EACH
  • QUANTITY