DESCRIPTION

  • Fits iron pipe or copper tube
  • Shallow style
  • Steel construction

PROFLO 1/2 in. IPS Escutcheon

PFE2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1/2 in
End Connection 1
IPS
Faucet Connection
IPS
Fits Pipe Size
1/2 in
Gauge
30
Material
Steel

Starting at
$0.63
EACH
  • QUANTITY