DESCRIPTION

  • Iron pipe size
  • Material: ABS
  • Shallow, split design
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1/2 in. IPS Plastic Split Escutcheon

PFSED

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/4 in
End Connection 1
IPS
Fits Pipe Size
1/2 in
Material
Plastic

Starting at
$1.21
EACH
  • QUANTITY

DOCUMENTS