DESCRIPTION

  • Brass stem and body
  • Commercial or residential use
  • Metal handle

PROFLO® 1/2 in. IPS x OD Commercial Angle Supply Stop Valve

PFXCAT33C

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
OD Compression
Handle Material
Metal
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Body Material
Brass
Valve Operator
Round
Valve Size
1/2 in
Valve Type
Angle Supply Stop Valves

Starting at
$19.58
EACH
  • QUANTITY