DESCRIPTION

  • Chrome plated
  • Fits chrome plated brass nipples or shower arms
  • Forged brass construction
  • Set screw style

PROFLO® 1/2 in. Set Screw Cast Escutcheon Polished Chrome

PFSSE

Diameter:

2-3/8 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/8 in
End Connection 1
IPS
Fits Pipe Size
1/2 in
Material
Forged Brass

Starting at
$8.86
EACH
  • QUANTITY