DESCRIPTION

  • Brass construction
  • Connection: 1/2" MIP x 1/2" FIP
  • Made in the USA
  • Maximum number of drains: 2
  • Operating range: 20 to 80 psig (138 to 552 kPa)
  • Piston operated
  • Pressure drop of 10 psig (70 kPa) required to activate the priming valve
  • Primes 1 or 2 floor drains with use of distribution unit

PROFLO® 1/2 Prime Rite Trap Primer

PFPR500

End Connection 1:

MIP

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Material
Brass

Starting at
$94.28
EACH
  • QUANTITY