DESCRIPTION

  • Exclusive double reinforced construction consists of a high strength stainless steel braid and reinforced thermoplastic inner core
  • Heavy duty sealing washers snap into place
  • Max operating pressure: 150 psi
  • Operating temperature: 33° F - 180° F

PROFLO® 1/2 x 1/2 in. Stainless Steel FIP Flexible Water Connector

PFXSL1SN

Length:

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
FIP
Lead Law Compliant
Yes
Length
20 in
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
180
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS