DESCRIPTION

  • Exclusive double reinforced construction consists of a high strength stainless steel braid and reinforced thermoplastic inner core
  • Heavy duty sealing washers snap into place
  • Max operating pressure: 150 psi
  • Operating temperature: 33° F - 180° F

PROFLO® Stainless Steel Side Inlet

PFXSL5SN

Length:

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
FIP
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 3/8 in
Lead Law Compliant
Yes
Length
48 in
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
180

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS