DESCRIPTION

PROFLO® 1/2 x 3/8 x 3/8 in. FIP Dual Angle Stop Valve

PFX3T322

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
FIP
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
Valve Size
1/2 in, 3/8 in
Valve Type
Angle Supply Stop Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$35.62
EACH
  • QUANTITY