DESCRIPTION

  • Connection: 1/2" comp x 7/8" BC
  • Double reinforced construction consists of a high strength stainless steel braid and reinforced PVC inner core
  • Plastic ballcock nuts have wings for hand tightening only
  • Pressure: up to 125 psi
  • Temperature rating: 40°F to 140°F
  • UPC and cUPC certified

PROFLO® 1/2 x 7/8 in. Compression Stainless Steel Closet Connector

PF146492

Length:

12 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2009
CSA Certified
CSA B125.6-09
End Connection 1
Compression
End Connection 2
BC
End Connections
FIP x BC
Fitting Size 1
1/2 in
Fitting Size 2
7/8 in
Length
12 in
Material
Stainless Steel
Size
1/2 in x 7/8 in

Starting at
$6.31
EACH
  • QUANTITY