DESCRIPTION

  • All washers snap into place
  • Custom made cone washers are used with plastic ballcock nuts which have wings for hand tightening only
  • Exclusive double reinforced construction consists of a high strength stainless steel braid and reinforced inner core
  • Extra thick, specially molded, flat washers are used with brass nuts
  • Heavy duty sealing washers
  • Made in the USA
  • Operating pressure: 200 psi
  • Operating temperature: 25° F - 150° F
  • Thermoplastic hose

PROFLO® 1/2 x 7/8 in. FIP x Ballcock Stainless Steel Closet Cleanout

PF147462

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
End Connection 1
FIP
End Connection 2
Ballcock
Fitting Size 1
1/2 in
Fitting Size 2
7/8 in
Length
12 in
Material
Stainless Steel
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1/2 in x 7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY