DESCRIPTION

  • 9400 Series
  • Chrome trip lever
  • Close coupled tank with cover
  • Gravity fed jetted box rim
  • Seat and supply not included
  • Vitreous china
  • With 2" glazed trapway
  • With 8-1/2" x 7" water surface

PROFLO® Edgehill 1.28 gpf Elongated Tank Toilet

PF9412WHC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Application
Residential
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
Collection
Edgehill
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Green
WaterSense, Yes
Handle Type
Trip Lever
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$96.9
EACH
  • QUANTITY