DESCRIPTION

  • Elongated bowl
  • Flow rate: 1.28 gpf
  • Material: Vitreous china
  • Rough-in size: 12"
  • With 2" fully glazed trapway

PROFLO® 9400 Series Elongated Toilet Bowl

PF9401

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B651
Collection
9400 Series
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/8 in
Toilet Bowl Length
18-3/16 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
9-1/2 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

Starting at
$155.55
EACH
  • QUANTITY