DESCRIPTION

  • 2" glazed trapway
  • 8 1/2" x 7" water surface
  • 9400 Series
  • Chrome trip lever
  • Close coupled tank with cover
  • Flow Rate: 1.28 gpf
  • Gravity fed jetted box rim
  • Seat and supply not included
  • Vitreous china

PROFLO® 1.28 gpf Round Two Piece Toilet

PF9400

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2M
Application
Residential
Bowl Only - FEI
Yes
Color Finish
Biscuit
Color Finish Category
Neutrals
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Green
WaterSense, Yes
Handle Type
Trip Lever
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Round
Toilet Type
Bowl, Two Piece
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY