DESCRIPTION

  • 9400 series
  • Gravity fed jetted box rim
  • Material: Vitreous china
  • Right h and trip lever
  • With 2" fully glazed trapway

PROFLO® Edgehill 1.28 gpf Toilet Tank with Right-Hand Trip Lever

PF9412R

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
PROFLO® PF9400WH and PF9401WH Toilet Bowls
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B651
Collection
Edgehill
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
IAPMO Listed
Yes
Length
8-3/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
17-3/4 in

Starting at
$102.85
EACH
  • QUANTITY