DESCRIPTION

  • Flow rate: 1.28 gpf
  • Material: Vitreous china
  • With 2" fully glazed trapway

PROFLO® Calhoun 1.28 gpf Toilet Tank

PF6112

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2M
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
PROFLO® PF1503WH Toilet Bowl
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Calhoun
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
IAPMO Listed
Yes
Length
8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Rough-In
12 in
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
17-3/8 in

Starting at
$74.49
EACH
  • QUANTITY