DESCRIPTION

  • High efficiency toilet (HET)
  • Toiletrebate
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1.28 gpf Toilet Tank

PF9412WH

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.19.14
ASME Specifications
ASME A112.19.14, ASME A112.19.2M
Bowl Only - FEI
No
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Handle Type
Trip Lever
Length
12 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank
Type
Gravity
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS